Shop All Ball Valves
Zoro Select
1/4" FNPT Stainless Steel Fire Safe Ball Valve Inline
Mfr # 06Q241N06014FSR
Zoro # G4976912
original price:
$35.89
18% off
new price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Handle Type Locking Lever
- Stem Type Blowout Proof
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06Q241N06014FSR
- Zoro # G4976912
- Country of Origin Multiple
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 2.36 in |
Nominal Valve Size | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Handle Length | 4.33 in |
Connection Size - Side 1 | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 2,000 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Full Port
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass 90 Degrees Female Elbow, FNPT, 1/4" Pipe Size 10 PK (6AYT7)
- PARKER Tubing, Natural, Overall 500 ft L (E-64-0500)
- BRADLEY 21-1/8" W x 21-1/4" L x 20-1/2" H, Surface Mount, Terreon (S93-726)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1" x 3/4" Pipe Size, MNPT x FNPT (9839-131)
- ZORO SELECT 3/8" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q241N06038FSR)
- ZORO SELECT 3/8" MNPT x Barb PVC Ball Valve Angle (PVC 657-6MTB-F)
- ZORO SELECT 1-1/2" FNPT Brass Ball Valve Inline (G-F600-150)
- ZORO SELECT 3/8" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-38)
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (G-SSO-38V)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (6GD08)
- PROPRESS In-Line Ball Valve, 2 in Nominal, Press End Style, Bronze/Brass Body, Full Port, EPDM Softgoods, Imp (24025)
- Zoro Select Valves