Shop All Ball Valves
Zoro Select
1/4" FNPT Stainless Steel Ball Valve Inline
Mfr # G-SSV-25
Zoro # G0351788
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Temp. Range 0 Degrees to 400 Degrees F
- Seat Material PTFE
- Max. Pressure 2000 psi CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # G-SSV-25
- Zoro # G0351788
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 5.03" |
Nominal Valve Size | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AB&A 4" " Dia., Brass, Brass Finish, Los Angeles Style, Cover (60365)
- FLEXTRON Gas Line Hose 5/8'' O.D.x72'' Len 3/4" FIPxMIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC12-72P)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8751)
- NORDFAB Pipe Hanger, 6 in Duct Dia, Galvanized Steel, 14 GA, 6 in W x 8" L x (8010004259)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSV-75)
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (G-SSV-38)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-SSV-50)
- ZORO SELECT 1-1/2" Sweat Brass Ball Valve Inline (107-847NL)
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (GG-F600-200)
- ZORO SELECT 1/4" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-25)
- JOMAR VALVE 1-1/4" NPT Lead Free Brass Ball Valve, Seat Material: PTFE (JF-100TG-LH)
- Zoro Select Valves