Shop All Stainless Steel Pipe Fittings
Zoro Select
1/4" FNPT SS Half Coupling
Mfr # 4307000402
Zoro # G3212946
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Half Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307000402
- Zoro # G3212946
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Outside Dia. | 3/4" |
Fitting Side B Nominal Pipe Size | 1/4 in |
Overall Length | 11/16 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side A Outside Diameter | 3/4 in |
Description
Half Coupling, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 160, 1/4 in, Female, NPT, 3/4 in, 1/4 in, Female, NPT, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Ez Install Adapter For - Part# Ezk (EZK)
- PARKER Tubing, 3/8" Inside Dia., 50 ft. Tube L (101-0438031-NT-50)
- JOHN GUEST 90 Stem Elbow, 3/4 x 3/4", Tube, PEX, White (PEI222828)
- ZORO SELECT Hex Bushing, 3"x1/2", 150,304, Thrd (4381031400)
- ZORO SELECT 1" FNPT SS Half Coupling (4307000410)
- ZORO SELECT 1/2" FNPT SS Half Coupling (4307000406)
- ZORO SELECT 3/8" FNPT SS Half Coupling (4307000404)
- ZORO SELECT 304 Stainless Steel Hex Coupling, 1 in x 1/2 in Fitting Pipe Size, Male NPT x Female NPT, Class 150 (400B113N010012)
- ZORO SELECT Sanitary Reducing Tee, 316 SS, 4 x 4 x 3 (4381021040)
- ZORO SELECT 1-1/4" FNPT 304 SS 45 Degree Elbow (404E111N114)
- ZORO SELECT Union, 304 SS, 2", Female BSPT, Class 150 (ZUSA-PF-8145)
- Zoro Select Stainless Steel Pipe Fittings