Shop All Stainless Steel Pipe Fittings
Zoro Select
1/4" FNPT SS Cross
Mfr # 4307002402
Zoro # G0348923
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cross
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307002402
- Zoro # G0348923
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Outside Dia. | 1" |
Fitting Side D Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in x 1/4 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Overall Length | 1 15/16 in |
Fitting Side C Nominal Pipe Size | 1/4 in |
Description
Cross, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 160, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 1/4 in, Female, NPT, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTER BALL Frost Proof Sillcock, PEX, 12 in. L (QB-112PX5)
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect x Push-To-Connect x Female Pipe Thread Slip Tee Fitting (FSBT34SLF)
- ZURN 0.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZTR6203-EWS)
- B & K Ring Hanger Split Copper 3/4 (C72-075HC)
- ZORO SELECT 3/4" FNPT SS Cross (4307002408)
- ZORO SELECT 3/4" FSW 316/316L SS Tee (1501300218)
- ZORO SELECT 1-1/2" MNPT 316 SS Square Head Plug (60SQ112N112)
- ZORO SELECT 4" Welded SS Slip-On Flange (4HWU9)
- ZORO SELECT 1-1/4" MNPT 304 SS Hex Socket Plug (40SP112N114)
- ZORO SELECT Tee, 304 SS, 1/8"Pipe Size, Female NPT (ZUSA-PF-7886)
- LEGEND VALVE 1" 90 SS316 ELBOW (416-005)
- Zoro Select Stainless Steel Pipe Fittings