Shop All Stainless Steel Pipe Fittings
Zoro Select
1/4" FNPT SS 45 Degree Elbow
Mfr # 4307000152
Zoro # G2369814
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307000152
- Zoro # G2369814
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Outside Dia. | 1" |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side A Outside Diameter | 1 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Overall Length | 1 in |
Description
45 Degrees Elbow, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 160, 1/4 in, Female, NPT, 1 in, 1/4 in, Female, NPT, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 3" Flanged Cast Iron Swing Check Valve (2974-M 3)
- NIBCO 2-1/2" x 2-1/2" x 3/4" NOM C Copper Reducing Tee (611R 21/2X21/2X3/4)
- ZORO SELECT 4" MNPT x 2" FNPT Galvanized Hex Bushing (2WJ89)
- SLOAN 1.6 gpf, Chrome, Single Flush, Toilet Automatic Flush Valve (Solis 8111-1.6)
- ZORO SELECT 3/8" FNPT SS 45 Degree Elbow (4307000156)
- ZORO SELECT 1/8" MNPT 316 SS Square Head Plug (60SQ112N018)
- ZORO SELECT Nipple, Schedule 40, 1-39/64" ID, 304 SS (ZUSA-PF-1360)
- ZORO SELECT Drop Coupling, 304 SS, 2 in, FNPT, Class 150 (29DC14020)
- ZORO SELECT Union, 1", 150,316, Thrd Heavy (4381037650)
- ZORO SELECT Nipple, Schedule 40, 1 3/64 in" ID, 304 SS (ZUSA-PF-1346)
- ZORO SELECT 1" FNPT SS Half Coupling (4307000410)
- Zoro Select Stainless Steel Pipe Fittings