Shop All Ball Valves
Zoro Select
1/4" FNPT PVC Ball Valve Inline
Mfr # 3992290
Zoro # G1116954
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Max. Pressure 125 psi CWP
- Standards NSF STD 51
- Port Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3992290
- Zoro # G1116954
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 4.16" |
Connection Size - Side 1 | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Nominal Valve Size | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Wedge, Connection Size - Side 1 1/4 in, Valve Ways 2-Way, Seal Material Buna-N, Seat Material Buna-N, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Rebuild Kit, for 4NXA1 (323478)
- PARKER Barbed, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6521 56 11WP2)
- AMERICAN STANDARD Cartridge, Plastic/Ceramic (A951470-0070A)
- COMSTAR Drain Cleaner Hot Power Quart (30-135)
- ZORO SELECT 1" Socket PVC Ball Valve Inline, Standards: ASTM2466 (107-635-NP)
- ZORO SELECT 1/4" MNPT x Barb PVC Ball Valve Inline (6386590)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (GG-F600-25)
- ZORO SELECT 1/4" FNPT Nickel Brass Mini Ball Valve Inline (G-DCBV-25)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (GG-F600-50)
- ZORO SELECT 2" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-200)
- ZORO SELECT 1/4" FNPT Carbon Steel Ball Valve Inline (32H960)
- Zoro Select Ball Valves