Shop All Ball Valves
Zoro Select
1/4" FNPT PVC Ball Valve Inline
Mfr # 3990290
Zoro # G2678496
original price:
$28.95
9% off
new price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Connection Type FNPT x FNPT
- Handle Type Wedge
- Valve Structure 1-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3990290
- Zoro # G2678496
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 4.16" |
Nominal Valve Size | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Wedge, Connection Size - Side 1 1/4 in, Valve Ways 2-Way, Seal Material FPM, Seat Material FKM, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/8" Male NPT Black Forged Steel Square Head Plug Class 3000 (0361300205)
- SPEARS 1" FNPT PVC Compact Ball Valve Inline (2121-010)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/4", PVC/EPDM, Full Port, S/T (TBH1125ASTE0000)
- CANTEX Pipe Strap, 2 Hole, 1 In, PVC (5133738)
- ZORO SELECT 1-1/4" Socket CPVC Ball Valve Union (4PGE5)
- ZORO SELECT 4" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-400)
- ZORO SELECT 2" Sweat Brass Ball Valve Inline (1PYP8)
- ZORO SELECT 3/8" FNPT Carbon Steel Ball Valve Inline (08Q241N06038S4)
- ZORO SELECT 3/4" FNPT Brass Gas Ball Valve Inline (110-224C)
- ZORO SELECT 3/4" FNPT PVC Ball Valve Inline (107-134-NP)
- ASAHI 1" Socket PVDF Ball Valve 2-Way (1627010)
- Zoro Select Valves