Shop All Ball Valves
Zoro Select
1/4" FNPT PVC Ball Valve 3-Way
Mfr # 6900190
Zoro # G2398112
original price:
$21.09
5% off
new price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Material PVC
- Body Style 3-Way
- Seat Material Buna-N
- Stem Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6900190
- Zoro # G2398112
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 1.86" |
Inlet Connection Size | 1/4 in |
Outlet Connection Size - Side 2 | 1/4 in |
Outlet Connection Size - Side 1 | 1/4 in |
Nominal Valve Size | 1/2 in |
Description
Manual Three-Way Ball Valve, Body Material PVC, Valve Construction One-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 1/2 in, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/4 in, Outlet Connection Gender - Side 1 Female, Handle Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Mop Sink Hose Hanger (K-244-X)
- APG 2" 316 Stainless Steel Part F (320FSS)
- PARKER 1/2" Compression x 3/8" FNPT Connector (P6FC8)
- APOLLO PEX 1/2 in. Plastic PEX Barb Plug (5-Pack), 5PK (PXPAP125PK)
- ZORO SELECT Ball Valve, 3/4" Tube Size, 150 psi (75198LF)
- ZORO SELECT 1-1/4" Socket PVC Ball Valve Inline (107-636-NP)
- ZORO SELECT 1/4" FNPT x Barb PVC Ball Valve Inline (6381990)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-SSF-50)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (06Q221N06112)
- ZORO SELECT 3/8" Push PVC Ball Valve 3-Way (6901290)
- MIDLAND INDUSTRIES Midland Industries 944112 0.5 MIP x MIP Forged Male x Male Mini Ball Valve (944112)
- Zoro Select Ball Valves