Shop All Ball Valves
Zoro Select
1/4" FNPT Nickel Brass Mini Ball Valve Inline
Mfr # G-MVFP-25F
Zoro # G0467677
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Nickel-Plated Brass
- Body Style Inline
- Stem Material Nickel Plated Brass
- Port Full
- Valve Structure 1-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G-MVFP-25F
- Zoro # G0467677
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 1.81 in |
Thread Size | 1/4" |
Nominal Valve Size | 1/4 in |
Handle Length | 0.75 in |
Connection Size - Side 1 | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Nickel-Plated Brass, For Media Air, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 190 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGO EAGO R-108LID Replacement Ceramic Toilet Lid for TB108 (R-108LID)
- LEGEND VALVE 1/2" X 10" 304 SS NIPPLE (304-074)
- PARKER Hex Nipple, Brass, 1/8 in Pipe Size, MNPT (216P-2)
- ZORO SELECT CPVC Adapter, CTS, Schedule SDR-11, 3/4" Pipe Size, MIP x CTS Socket Hub (4136-007)
- ZORO SELECT 1/8" FNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-18F)
- ZORO SELECT 1/2" FNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-50F)
- ZORO SELECT 3/8" FNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-38F)
- ZORO SELECT 1-1/4" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-125)
- ZORO SELECT 3/8" FNPT x MNPT PVC Ball Valve Inline (6380990)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (107-401NL)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve 2-Way (77CLF10601A)
- Zoro Select Ball Valves