Shop All Check Valves
Zoro Select
1/4" FNPT Gray PVC Ball Cone Spring Check Valve
Mfr # PVC CHK 426-4F4F-F
Zoro # G2910101
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Hex Size 1"
- Connection Type FNPT
- Connection FNPT
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PVC CHK 426-4F4F-F
- Zoro # G2910101
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/4" |
Hex Size | 1" |
Pipe or Tube Size - Check Valves | 1/4 in |
Width | 1 in |
Overall Height | 1 in |
Length | 2 29/32 in |
Size | 1/4" |
Pipe or Tube Size | 1/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves PVC, Pipe or Tube Size 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 125 psi, Max. Steam Pressure - Valves Not Rated, Seat Material PVC, Spring Material Stainless Steel, Full Flow - Valves Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Insulation Clamp, 1-5/8" OD x 1" Wall, 7-S (728162)
- ALFI BRAND ALFI brand ABS16R 16" Folding Teak Wood Shower Seat Bench (ABS16R-BN)
- JMF Company Brass 5/8 in. D X 3/4 in. D Adapter (4504338)
- LEGEND VALVE 1/4" SS316 SPUD (416-331)
- ZORO SELECT 3/4" Solder Brass Swing Check Valve (10F329)
- ZORO SELECT 1" NPT Bronze Spring Check Valve (6AJY3)
- ZORO SELECT 1/2" FNPT Brass Piston Spring Check Valve (CHK BRS 815-8F8F-F)
- ZORO SELECT 4" Flanged PVC Swing Check Valve (SCOV111)
- ZORO SELECT 1/8" Barb Polypropylene Ball Cone Spring Check Valve (PP CHK 695-2B2B-B)
- ZORO SELECT 1-1/4" NPT Bronze Spring Check Valve (6AJY4)
- MILWAUKEE VALVE 1" FNPT Bronze Swing Check Valve (510T 1)
- Zoro Select Check Valves