Shop All Galvanized Pipe Fittings
Zoro Select
1/4" FNPT Galvanized Union
Mfr # 1MPJ6
Zoro # G1701427
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Forged Steel
- Specific Fitting Shape Union
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MPJ6
- Zoro # G1701427
- UPC # 190735918708
- Country of Origin Taiwan, Province of China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Union, Forged Steel, Galvanized, Class Class 3000, 1/4 in, Female, NPT, 18, 1/4 in, Female, NPT, 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" NPT x Female NPT Malleable Iron Coupling Class 300 (4316000364)
- PLUMB PAK CORPORATION 1-1/2X12 Chr Tail Piece (114K)
- JONES STEPHENS Water Meter Key, 5/8" x 36" (M25536)
- RINNAI 39" Non Condensing Vent Extension Piece, 3x5 Concentric (224053)
- ZORO SELECT 1-1/2" FNPT Galvanized Union (1MPK3)
- ZORO SELECT 1-1/4" FNPT Galvanized Cross (4TJJ4)
- ZORO SELECT Galv.Nipple, Seamless, 2XCLOSE (793LZ1)
- ZORO SELECT 2-1/2" MNPT x 3/4" FNPT Galvanized Hex Bushing (511-994BC)
- ZORO SELECT 1-1/2" x 1" FNPT Galvanized Reducer (5P940)
- ZORO SELECT 1-1/2" MNPT x 3/4" FNPT Galvanized Hex Bushing (511-974HN)
- B & K/MUELLER INDSIMPORT 34x412 Galv Nipple (564-045HN)
- Zoro Select Galvanized Pipe Fittings