Shop All Galvanized Pipe Fittings
Zoro Select
1/4" FNPT Galvanized Hex Locknut
Mfr # 5P977
Zoro # G0498845
original price:
$1.29
7% off
new price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Hex Locknut
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P977
- Zoro # G0498845
- UPC # 190735907566
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Fitting Pipe Size | 1/4 in |
Nominal Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
Details
Item | Hex Locknut |
Pipe Fitting Material | Galvanized Malleable Iron |
Specific Fitting Shape | Hex Locknut |
Basic Pipe Fitting Material | Metal |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Nut |
Fitting Connection Type | FNPT |
Standards | ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, NSF-61 and AB1953 Listed, UL Listed |
Max. Pressure | 300 psi @ 150 Degrees F WOG |
Pipe Fitting Schedule/Class | Class 150 |
Specific Pipe Fitting Shape | Hex Locknut |
Pipe Fitting Connection Type | FNPT |
Saturated Steam Pressure | 150 PSI |
Fitting Shape | Nut |
Connection Type | Threaded |
Threading | NPT |
Finish/Coating | Galvanized |
Pressure Level | Medium Pressure (300-999 psi) |
Class | Class 150 |
Description
Locknut, 1/4 in Nominal Pipe Size, Class Class 150, Galvanized, Malleable Iron, Female NPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1" Butt Weld T304 SS Concentric Reducer (V31W2.0X1.0)
- AMERICAN STANDARD Spring Rod Assembly LH (738493-0070A)
- AMERICAN STANDARD Repl Crtrdg wMtg Screw Blsterpack (066269-0070AP)
- NIBCO 1-1/4" NOM C Copper Dimple Stop Coupling (600DS 11/4)
- ZORO SELECT 1-1/2" x 1-1/4" FNPT Galvanized Reducer (5P939)
- ZORO SELECT 1" x 1/2" FNPT Galvanized Reducer (5P935)
- ZORO SELECT 3/8" FNPT Galvanized Union (1LBR9)
- ZORO SELECT Galv.Nipple, Seamless, 1/2 x 6 (793LV6)
- ZORO SELECT 1" x 3/4" FNPT Galvanized 90 Degree Reducing Elbow (5P809)
- ZORO SELECT Coupling, Metal, Class 100, 3/4" Pipe Size (78076)
- ZORO SELECT Galv.Nipple, Seamless, 3/4XCLOSE (793LW0)
- Zoro Select Fittings