Shop All Galvanized Pipe Fittings
Zoro Select
1/4" FNPT Galvanized Coupling
Mfr # 5P917
Zoro # G1274271
product price: $0.98
/ea
$0.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P917
- Zoro # G1274271
- UPC # 190735914564
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Fitting Side B Nominal Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
Coupling, Malleable Iron, Galvanized, Class Class 150, 1/4 in, Female, NPT, 18, 1/4 in, Female, NPT, 18
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 X 6 1/2 Brass Nipple (5320024)
- OLYMPIA FAUCETS 50/50 Pop-Up Drain Assembly, Polished Chrome (OP-630004)
- LEGEND VALVE 1"NL PRESSxPEXF1807 ADAPTER (450-855P)
- GEBERIT Wbsi-T-Rs Pp G1 1/4 D40 Vh Unut (151.117.11.1)
- ZORO SELECT 1-1/4" x 1-1/4" x 1" FNPT Galvanized Reducing Tee (5P865)
- ZORO SELECT 1/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P820)
- ZORO SELECT 1" x 1" x 1/2" FNPT Galvanized Reducing Tee (5P859)
- ZORO SELECT Galv.Nipple, Welded, 6 x 24 (793LT0)
- ZORO SELECT 1" FNPT Galvanized Cross (4TJJ3)
- ZORO SELECT Galv.Nipple, Seamless, 3/8 x 6 (793LU8)
- LEGEND VALVE 1/2" X 1/4" GALV. RED. ELBOW (352-104)
- Zoro Select Fittings