Shop All Galvanized Pipe Fittings
Zoro Select
1/4" FNPT Galvanized Coupling
Mfr # 1MPF8
Zoro # G1586514
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Forged Steel
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MPF8
- Zoro # G1586514
- UPC # 190735917565
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Description
Coupling, Forged Steel, Galvanized, Class Class 3000, 1/4 in, Female, NPT, 18, 1/4 in, Female, NPT, 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Polished Brass Handheld Shower Hose (A726P)
- ZORO SELECT 2" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (1LBV9)
- PARKER 1/4" FNPT 316 SS Tee (4-4-4 FT-SS)
- MOEN KIT FCT 2H SS 8.8"" (CA87000SRS)
- ZORO SELECT Galv.Nipple, Seamless, 1/2 x 12 (793LV7)
- ZORO SELECT 2-1/2" FNPT Galvanized 90 Degree Elbow (2WE84)
- ZORO SELECT 1-1/2" FNPT Galvanized 90 Degree Elbow (1MPC9)
- ZORO SELECT 3" FNPT Galvanized Tee (2WJ21)
- ZORO SELECT 2-1/2" MNPT Galvanized Square Head Plug (2WJ74)
- ZORO SELECT 3/4" x 3/8" FNPT Galvanized Reducer (5P932)
- THRIFCO PLUMBING 3/4 Inch x 3/8 Inch Galvanized Bushing (9218062)
- Zoro Select Fittings