Shop All Galvanized Pipe Fittings
Zoro Select
1/4" FNPT Galvanized Cap
Mfr # 5P899
Zoro # G1164834
original price:
$1.29
7% off
new price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Cap
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P899
- Zoro # G1164834
- UPC # 190735913413
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Nominal Pipe Size | 1/4 in |
Description
Round Cap, 1/4 in Nominal Pipe Size, Malleable Iron, Galvanized, Class Class 150, Female NPT, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND ALFI brand AB1470-BN Brushed Nickel Modern Sgl Hole Bathroom Faucet (AB1470-BN)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZSTL8WSLK)
- ZORO SELECT 1-1/2" x 1" MNPT x FNPT 316 SS Hex Reducing Bushing, Max. Pressure: 300 psi (600B113N112010)
- KERICK Float Valve w/Threaded Outlet, 1 1/4 in (PS125SS)
- ZORO SELECT 1" MNPT x 1/4" FNPT Galvanized Hex Bushing (0819906850)
- ZORO SELECT 1/4" FNPT Galvanized Cross (4TJH8)
- ZORO SELECT 1" MNPT x 1/8" FNPT Galvanized Hex Bushing (0819906926)
- ZORO SELECT 3/8" FNPT Galvanized Union (1LBR9)
- ZORO SELECT 2-1/2" MNPT x 1/2" FNPT Galvanized Hex Bushing (511-993BC)
- ZORO SELECT 1-1/4" FNPT Galvanized Floor Flange (5P970)
- ANVIL 3" x 2" x 3" FNPT Galvanized Reducing Tee (0311056006)
- Zoro Select Galvanized Pipe Fittings