Shop All Check Valves
Zoro Select
1/4" FNPT Brass Poppet Spring Check Valve
Mfr # CHK BRS 450-4F4F-F
Zoro # G0979772
original price:
$21.70
19% off
new price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Hex Size 11/16"
- Connection Type FNPT
- Connection FNPT
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CHK BRS 450-4F4F-F
- Zoro # G0979772
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/4" |
Hex Size | 11/16" |
Pipe or Tube Size - Check Valves | 1/4" |
Width | 0.69" |
Size | 1/4" |
Overall Height | 11/16" |
Length | 1/2" |
Pipe or Tube Size | 1/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Poppet, Body Material - Valves Brass, Pipe or Tube Size 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 1,200 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Brass, Spring Material Stainless Steel, Full Flow - Valves Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Overflow Shell Service Kit (1240529)
- ANVIL 2" Flanged x FNPT Cast Iron Reducing Companion Threaded Flange Class 125 (0308008002)
- LEGEND VALVE 3/4" P-202NL PRES DRAINABLE BV (101-214NL)
- LEGEND VALVE 3/4x3/4x1/2 NL PEX TEE-F1960 (462-212NL)
- ZORO SELECT 1/4" MNPT x FNPT Stainless Steel Piston Spring Check Valve (CHK SST 410-4M4F-B)
- ZORO SELECT 3/8" FNPT Ball Cone Spring Check Valve (FP CHK 693-6F6F-B)
- ZORO SELECT 1/2" Solder Bronze Spring Check Valve (6AJY7)
- ZORO SELECT 1/2" FNPT Ball Cone Spring Check Valve (FP CHK 685-8F8F-F)
- ZORO SELECT 2" FNPT Forged Carbon Steel Piston Check Valve (4371001560)
- ZORO SELECT 1/4" FNPT Brass Piston Spring Check Valve (CHK BRS 415-4F4F-F)
- MILWAUKEE VALVE 3/4" Solder Bronze Swing Check Valve (1509 3/4)
- Zoro Select Valves