Shop All Ball Valves
Zoro Select
1/4" FNPT Brass Ball Valve Inline
Mfr # 107-821NL
Zoro # G4975537
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Max. Steam Pressure 150 psi WSP
- Seat Material PTFE
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 107-821NL
- Zoro # G4975537
- UPC # 190735463345
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 4.33 in |
Connection Size - Side 1 | 1/4 in |
Nominal Valve Size | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 3/8" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-038)
- APOLLO VALVES 1-1/4" Press Lead Free Bronze Ball Cone Check Valve (61LF10601PR)
- ZORO SELECT PVC Flush Bushing, Hub x Spigot, 3 in x 2 in Pipe Size (1WKF5)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7036)
- ZORO SELECT 1-1/2" FNPT Brass Ball Valve Inline (107-827NL)
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (107-828NL)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (32H995)
- ZORO SELECT 3/4" FNPT Brass Gas Ball Valve Inline (110-224C)
- ZORO SELECT 3/4" FNPT Carbon Steel Ball Valve Inline (32H963)
- ZORO SELECT 3/4" FNPT x MNPT PVC Ball Valve Inline (4250990)
- ZORO SELECT 4" Socket PVC Ball Valve Union (4PGC3)
- Zoro Select Ball Valves