Shop All Ball Valves
Zoro Select
1/4" FNPT Brass Ball Valve 3-Way
Mfr # XV533P-4
Zoro # G6093473
original price:
$86.87
18% off
new price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Max. Pressure 400 psi CWP
- Stem Type Blowout Proof
- Max. Steam Pressure 150 PSI WSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # XV533P-4
- Zoro # G6093473
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 4.99 in |
Handle Height | 1.94 in |
Handle Length | 3.96 in |
Inlet Connection Height | 1.08 in |
Outlet Connection Size - Side 1 | 1/4 in |
Nominal Valve Size | 1/4 in |
Inlet Connection Size | 1/4 in |
Outlet Connection Size - Side 2 | 1/4 in |
Description
Manual Three-Way Ball Valve, Body Material Brass, Valve Construction Two-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 1/4 in, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/4 in, Outlet Connection Gender - Side 1 Female, Handle Material Steel
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 2" Socket PVC Ball Valve Inline True Union (161546347)
- DIXON EZ Boss-Lock Type D Cam and Groove Coupler, 4 in Nominal, Female Coupler x FNPT End Style, 316 Stai (RD400EZ)
- ZORO SELECT Tubing, Poly, 5/32 In, 200 PSI, 100 Ft, Red (PU532-AR)
- LIPPERT 24IN X 38IN BATHTUB; CENTER DRAIN - WHITE (209661)
- ZORO SELECT 3/8" FNPT Brass Ball Valve 3-Way (XV533P-6)
- ZORO SELECT 1/2" FNPT Brass Ball Valve 3-Way (XV533P-8)
- ZORO SELECT 1/4" FNPT Nickel Brass Mini Ball Valve Inline (G-DCBV-25)
- ZORO SELECT 1/2" Socket CPVC Ball Valve Union (4PGC4)
- ZORO SELECT 1/4" FNPT x Barb PVC Ball Valve Inline (PVC 638-TB4F-F)
- ZORO SELECT 3/8" Barb PVC Ball Valve Inline (PVC 638-6B6B-F)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (7150301)
- Zoro Select Ball Valves