Shop All Stainless Steel Pipe Fittings
Zoro Select
1/4" FNPT 316 SS Threaded Tee
Mfr # 2UA31
Zoro # G2769681
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UA31
- Zoro # G2769681
- UPC # 190735928271
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side C Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in x 1/4 in |
Description
Tee, Stainless Steel, 316, Class Class 3000, 1/4 in, Female, NPT, 18, 1/4 in, Female, NPT, 18, 1/4 in, Female, NPT, 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 1" x 3/4" Pipe Size, Socket (9829-131)
- SMITH-COOPER Hex Bushing, 1-1/2"x1", 125, Brz Nl (4385003210)
- CHARLOTTE PIPE AND FOUNDRY 1-1/4 In. Schedule 40 Slip PVC Cross (PVC 02410 1000HA)
- KECKLEY 1-1/4" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-125)
- ZORO SELECT 1" FNPT 316 SS Threaded Tee (2UA35)
- ZORO SELECT 3/8" FNPT 316 SS Threaded Tee (2UA32)
- ZORO SELECT 1/2" FNPT 316 SS Threaded Tee (2UA33)
- ZORO SELECT 1/2" FNPT 316 SS 90 Degree Elbow (2TY89)
- ZORO SELECT 3/8" MNPT 316 SS Square Head Plug (60SQ112N038)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8785)
- LEGEND VALVE 1-1/2" 90 SS304 STREET ELBOW (404-047)
- Zoro Select Fittings