Shop All Stainless Steel Pipe Fittings
Zoro Select
1/4" FNPT 304 SS Cap
Mfr # 40RDC111N014
Zoro # G2459721
original price:
$1.79
5% off
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 40RDC111N014
- Zoro # G2459721
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Overall Length | 22 mm |
Fitting Pipe Size | 1/4 in |
Nominal Pipe Size | 1/4 in |
Outside Diameter | 1/4 in |
Description
Round Cap, 1/4 in Nominal Pipe Size, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, Female NPT, 1/4 in Outside Diameter, 22 mm Overall Length, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 350 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 18, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1 S.S. EXTRA LONG MALE ADAPTER (312-025SS)
- PARKER 1/8" x 3/16" CPI x MNPT SS Thermocouple Connector (3-2 FH4BZ-SS)
- BLANCO Sink, Single Bowl, Rectangle, 25", Cinder (442539)
- KOHLER Revival Elongated Toilet Seat With Polished Chrome Hinges (4615-CP-0)
- ZORO SELECT 1-1/4" FNPT 304 SS Cap (40RDC111N114)
- ZORO SELECT 1" FNPT 304 SS Cap (40RDC111N010)
- ZORO SELECT 3" FNPT 304 SS Cap (40RDC111N030)
- ZORO SELECT 1" Socket Weld SS Socket Weld Flange Sch 40 (4381004010)
- ZORO SELECT 1" x 3/4" FNPT 316 SS Reducing Coupling (60RC111N010034)
- ZORO SELECT 1/8" FNPT 304 SS 45 Degree Elbow (404E111N018)
- LEGEND VALVE 2" X 3/8" SS304 HEX BUSHING (404-497)
- Zoro Select Fittings