Shop All Stainless Steel Pipe Fittings
Zoro Select
1/4" FNPT 304 SS 90 Degree Elbow
Mfr # 2UA55
Zoro # G2804916
original price:
$11.15
5% off
new price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UA55
- Zoro # G2804916
- UPC # 190735928585
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
90 Degrees Elbow, Stainless Steel, 304, Class Class 3000, 1/4 in, Female, NPT, 18, 1/4 in, Female, NPT, 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Two-Handle Cartridge, Fits Delta (PB1745)
- DELTA Spray Assembly, Pull-Down (RP64069SP)
- ELDON JAMES 1/4" Barbed x 1/2" MNPT 90 Degree Elbow PK 10 (L8-4WP)
- ZORO SELECT Hose Bibb, MPT, 3/4 in., T-Handle (103-004NL)
- ZORO SELECT 1" FNPT 304 SS 90 Degree Elbow (2UA59)
- ZORO SELECT 3/8" FNPT 304 SS 90 Degree Elbow (2UA56)
- ZORO SELECT 3/4" FNPT 304 SS 90 Degree Elbow (2UA58)
- ZORO SELECT 3/8" x 1/8" MNPT x FNPT SS Hex Reducing Bushing (4307001302)
- ZORO SELECT 1/8" FNPT 304 SS 45 Degree Elbow (404E111N018)
- ZORO SELECT 1" Socket Weld 316 SS Union (600U111SW010)
- ZORO SELECT Elbow, 45 deg, 1-1/4", 150,304, Thrd Heavy (4381030860)
- Zoro Select Stainless Steel Pipe Fittings