Shop All Flared Tube Fittings
Zoro Select
1/4" Female Flare Low Lead Brass Short Nut
Mfr # 704014-04
Zoro # G5118434
product price: $1.65
/ea
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Short Nut
- Fitting Connection Type Flared
- Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 704014-04
- Zoro # G5118434
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/4 in |
Flare Thread Size | 7/16-20 |
Hex Size | 9/16 in |
Overall Length | 3/4 in |
Compatible Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 7/16-20 |
For Tube Outside Diameter | 1/4 in |
Description
Short Nut, Application Potable Water, Fitting Thread Size 7/16-20, Flare Angle 45 Degrees , Fitting Material Brass, Hex Size 9/16 in, Maximum Operating Pressure 1,400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 3/4 in, Specific Fitting Shape Short Nut, Compatible Auto Systems Domestic, Compatible Tube Outer Diameter 1/4 in, Standards NSF/ANSI 61 Annex G, Fitting Connection Type Flared, Minimum Operating Temperature 65 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FDA Silicone Tubing, 1/8" ID x 3/16" OD x 25 Ft. L (ZUSA-HT-739)
- CHICAGO FAUCET Push Button Unit (For 748) (333-XBPSHJKABNF)
- SLOAN Sloan 111 Ess Flush Valve (3770000)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (693662)
- ZORO SELECT Swivel Connector, Low Lead Brass, 1000 psi (704070-04)
- ZORO SELECT Union, Inverted, Flare x Flare, PK10 (5ZVT0)
- ZORO SELECT 1/4" Male Flare Low Lead Brass Union (704042-04)
- ZORO SELECT Union, Inverted, Flare x Flare, PK10 (5ZVT1)
- ZORO SELECT 5/8" Female Flare Low Lead Brass Forged Nut (704018-10)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0606)
- EVERFLOW 3/8" Flare x 1/4" FIP Reducing Adapter Pipe Fitting; Brass (F46R-3814)
- Zoro Select Tube Fittings