Shop All Compression Tube Fittings
Zoro Select
1/4" Compression Low Lead Brass Sleeve
Mfr # 700060-04
Zoro # G5118355
Sold in multiples of 10 for $3.70
$3.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Sleeve
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Basic Pipe Fitting Shape Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 700060-04
- Zoro # G5118355
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Overall Length | 1/4 in |
Compatible Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Length | 0.25" |
Outside Dia. | 1/4" |
Description
Sleeve, Fitting Material Brass, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1/4 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 1/4 in, Standards NSF/ANSI 61 Annex G, Compatible Fitting Connection Type Compression, Compatible Tube Material Aluminum, Copper, Thermoplastic, Minimum Operating Temperature 40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (462-020)
- MILTON A Cam Groove Coupler, 1-1/2"FNPT, PK10 (2001-4)
- EVERFLOW NY Regular Trap w/Drain Plug for Tubular Drain Applications, Chrome Plated Brass 1-1/2"x1-1/4" (11114)
- ARROWHEAD BRASS FAUCET LWN FRPRF1/2F6""LF (455-06LF)
- ZORO SELECT 1/4" Compression Low Lead Brass Nut (700061-04)
- ZORO SELECT 5/16" Low Lead Brass Cap (700081-05)
- ZORO SELECT 1/4" x 7/16" Low Lead Brass Male Coupling (700068-0704)
- ZORO SELECT 1/4" x 3/16" Low Lead Brass Male Coupling (700068-0304)
- ZORO SELECT 5/16" Compression Low Lead Brass Union (700062-05)
- ZORO SELECT 3/8" Compression x FNPT Low Lead Brass Connector (700066-0606)
- PARKER Run Tee, Nylon, Comp, 1/4In (N4MR2)
- Zoro Select Compression Tube Fittings