Shop All Compression Tube Fittings
Zoro Select
1/4" Compression Low Lead Brass Female 90 Degree Elbow
Mfr # 700065-04
Zoro # G5118522
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Specific Pipe Fitting Shape 90 Degree Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 700065-04
- Zoro # G5118522
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Compression Thread Size | 7/16-24 |
Thread Size A | 7/16-24 |
Thread Size B | 7/16-24 |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Threading Size | 7/16-24 x 7/16-24 |
Thread Size | 7/16-24 |
Length | 1.07" |
Outside Dia. | 1/2" |
Description
Female Elbow, 90 Degrees, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter, Thread Size A 7/16-24, Thread Size B 7/16-24, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Simplice Bar Sink Faucet (22034-VS)
- BRONDELL Swash Select DR802 Bidet Seat with Warm Air Dryer and Deodorizer, Elongated White (DR802-EW)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 14 in. L Freezeless Draining Sillcock w-50HA BP (27CP-14)
- PARKER 1/2" CPI x MNPT Brass Connector (8-8 FBZ-B)
- ZORO SELECT 1/2" Compression x MNPT Low Lead Brass 90 Degree Elbow (700069-0806)
- ZORO SELECT 1/2" x 3/8" Low Lead Brass Female Elbow (700070-0608)
- ZORO SELECT 7/8" Low Lead Brass Sleeve (700060-14)
- ZORO SELECT 3/8" Compression Low Lead Brass Union (700062-06)
- ZORO SELECT 1/8" x 5/16" Low Lead Brass Branch Tee (700072-0502)
- ZORO SELECT 3/8" x 7/16" Low Lead Brass Male Coupling (700068-0706)
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-04-02-BT-SS)
- Zoro Select Compression Tube Fittings