Shop All Ball Valves
Zoro Select
1/4" Compr PVC Ball Valve Inline
Mfr # PVC 638-4CJ4CJ-F
Zoro # G1014316
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Material PVC
- Body Style Inline
- Valve Structure 1-Piece
- Handle Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PVC 638-4CJ4CJ-F
- Zoro # G1014316
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 4.16 in |
Connection Size - Side 2 | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Nominal Valve Size | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Long, Connection Size - Side 1 1/4 in, Valve Ways 2-Way, Seal Material FPM, Seat Material FKM, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" S-672 PVC TRUE UNION CHECK (203-248)
- EVERFLOW FIP Full Port Ball Valve, Brass 3/8" (610T038-NL)
- COLDER Coupler, Push In, Acetal, White (APCD10006)
- DIXON Spring-Loaded Check Valve, 1-1/2 in Nominal, FNPT End Style, Brass Body, NBR Seat Softgoods, Import (CV150)
- ZORO SELECT 3/4" Socket CPVC Ball Valve Inline (107-124)
- ZORO SELECT 2" FNPT Stainless Steel Ball Valve Inline (G-S3P2K-200)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (G-F600-100LH)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSO-75V)
- ZORO SELECT 3/4" FNPT PVC Ball Valve Inline (32H955)
- ZORO SELECT 1/4" MNPT x Push PVC Ball Valve Angle (6575490)
- GOODMAN 20171003As Front Cover Kits (20171003AS)
- Zoro Select Ball Valves