Shop All Ball Valves
Zoro Select
1/4" Compr PVC Ball Valve Inline
Mfr # 6387090
Zoro # G0340164
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Material PVC
- Body Style Inline
- Standards NSF STD 51
- Temp. Range 20 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6387090
- Zoro # G0340164
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 4.16 in |
Connection Size - Side 1 | 1/4 in |
Nominal Valve Size | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Long, Connection Size - Side 1 1/4 in, Valve Ways 2-Way, Seal Material Buna-N, Seat Material Buna-N, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 5/16" Tube Size, Black (ZUSA-TF-PTC-1011)
- ZURN Zurn Replacement Bucket for Z1180 Solids Interceptor (P1180-Y)
- ZORO SELECT Low Lead Brass Forged Run Tee, 1/4" Pipe Size (706227-04)
- USA INDUSTRIALS Needle Valve, Straight Fitting Style (ZUSA-VLV-99)
- ZORO SELECT 1/4" Compr Brass Mini Ball Valve Inline (G-BVRM-25Y)
- ZORO SELECT 2" FNPT Brass Ball Valve 3-Way (1PZA6)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (1PZA8)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (107-814)
- ZORO SELECT 1/4" FNPT PVC Ball Valve Inline, Seat Material: Viton (PVC 638-4F4F-F)
- ZORO SELECT 3/8" FNPT x MNPT Chrome Brass Ball Valve Inline (G-MPC-38)
- APOLLO VALVES 1" Sweat Bronze Ball Valve Inline (70LF24501)
- Zoro Select Ball Valves