Shop All Rubber Sheets & Strips
Zoro Select
1/4" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 40A
Mfr # BULK-RS-N40-878
Zoro # G3405744
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 4 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N40-878
- Zoro # G3405744
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 4 in |
Rubber Length | 3 ft |
Length | 36" |
Width | 4" |
Nominal Size | 4 in x 36 in |
Overall Width | 4 in |
Overall Length | 36 in |
Description
Neoprene Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 40A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 407, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.026 in, Overall Width 4 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Black Delrin Homopolymer Sheet, 1.250 Thick, 12 X 24 (SDELBK1.250-12X24)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.92 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/8A-25)
- ZORO SELECT Clear PETG Tube Stock 3 ft L, 3/8 in Inside Dia, 1/2 in Outside Dia (BULK-PT-PETG-75)
- ZORO SELECT Carbon Steel Square Bar, 6 in L, 7/16 in W (18S.437-6)
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 40A (BULK-RS-N40-879)
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 40A (BULK-RS-N40-873)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 40A (BULK-RS-N40-880)
- ZORO SELECT HS Rnfcd Buna-N Rubber Sheet No Adh, 60A, 1/8"T x 36"W x 12"L (BULK-RS-HFR60-10)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1/2" W (BULK-RS-N50-128)
- ZORO SELECT 1/8" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-NHS30-13)
- ZORO SELECT Neoprene Strip, L 10 ft, Black (ZUSANSR-FR-260)
- Zoro Select Rubber Sheets & Strips