Shop All Rubber Sheets & Strips
Zoro Select
1/4" Comm. Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 30A
Mfr # BULK-RS-N30-139
Zoro # G4680611
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 10 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N30-139
- Zoro # G4680611
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 10 ft |
Width | 36" |
Length | 10 ft. |
Overall Length | 10 ft |
Overall Width | 36 in |
Nominal Size | 36 in x 10 ft |
Description
Neoprene Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 30A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 310, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 1-1/4" Dia. (2XML4)
- E. JAMES Rubber, Neoprene, 1/2"Thick, 12"x12", 50A (380-1/2A)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (989)
- ADFORS Door and Window Screen, Bronze, 36 in W, 100 ft L, 0.011 in Wire Dia, Bronze (FCS9458-M)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Roll, 36"x10 ft., Black, 30A (BULK-RS-N30-127)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Roll, 36"x10 ft, Black, 30A (BULK-RS-N30-121)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 30A (BULK-RS-N30-141)
- ZORO SELECT Rubber Strip, SBR, 3/32"Thick, 36"x4", 70A (BULK-RS-SBR75-140)
- ZORO SELECT Silicone Sheet, 50A, 12"x12"x3mm, Red (BULK-RS-S50FDA-369)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1" W (BULK-RS-H40-130)
- ZORO SELECT 1" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-871)
- Zoro Select Rubber Sheets & Strips