Shop All Rubber Sheets & Strips
Zoro Select
1/4" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A
Mfr # BULK-RS-H70-911
Zoro # G2983547
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 2 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-H70-911
- Zoro # G2983547
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 2 in |
Rubber Length | 3 ft |
Length | 36" |
Width | 2" |
Overall Length | 36 in |
Overall Width | 2 in |
Nominal Size | 2 in x 36 in |
Description
Buna-N Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 70A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 707, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.026 in, Overall Width 2 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.715 in Overall Width (1350B2X5/16-25)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 2 In x 8 ft (6ALY4)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 60A (BULK-RS-N60-876)
- FIBERGRATE Molded Grating, 144 in Span, Grit-Top Surface, Corvex Resin, Yellow (879000)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A (BULK-RS-H70-909)
- ZORO SELECT 1" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A (BULK-RS-H70-983)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A (BULK-RS-H70-981)
- ZORO SELECT Rubber Strip, SBR, 1"Thick, 36"x2", 70A (BULK-RS-SBR75-138)
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 36"x2", 50A (BULK-RS-S50BFDA-43)
- ZORO SELECT 3/16" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-BHS60-25)
- ZORO SELECT Rubber Roll, Gum, 1/16 in. Thick, 10 ft, 40A (BULK-RS-NAT40-205)
- Zoro Select Rubber Sheets & Strips