Shop All Black Pipe Fittings
Zoro Select
1/4" Male NPT Black Forged Steel Hex Head Plug Class 3000
Mfr # 1MNF3
Zoro # G2546546
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Hex Head Plug
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 1/4"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MNF3
- Zoro # G2546546
- UPC # 190735926277
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Nominal Pipe Size | 1/4 in |
Details
Pipe Fitting Material | Black Forged Steel |
Specific Fitting Shape | Hex Head Plug |
Fitting Schedule/Class | Class 3000 |
Basic Pipe Fitting Material | Metal |
Fitting Connection Type | MNPT |
Basic Pipe Fitting Shape | Plug |
Standards | ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105 |
Item | Hex Head Plug |
Pipe Fitting Connection Type | Male NPT |
Specific Pipe Fitting Shape | Hex Head Plug |
Max. Pressure | 3000 psi@72 Degrees F |
Plug Construction | Solid |
Pipe Fitting Schedule/Class | Class 3000 |
Fitting Shape | Plug |
Finish/Coating | Black |
Includes Pre-Applied Thread Sealant | No |
Includes Seal | No |
Connection Type | Threaded |
Threading | NPT |
Description
Hex Head Plug, 1/4 in Nominal Pipe Size, Forged Steel, Black, Male NPT, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 40085 (40085)
- JOHN GUEST Push-to-Connect, Threaded Adapter, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI011603S-PK10)
- CHEMTROL 1/2" FNPT Kynar Ball Valve Inline (T65TB-V 1/2)
- MILWAUKEE SPRAYER Filler Cap Assembly (SURP156)
- ZORO SELECT 1" Male NPT Black Forged Steel Hex Head Plug Class 3000 (1MNF7)
- ZORO SELECT 1-1/2" Male NPT Black Forged Steel Hex Head Plug (1MNF9)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221342)
- ZORO SELECT Socket x Socket Cast Iron 1/4 Bend (220198)
- ZORO SELECT 1/4" x 1/8" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P558)
- ZORO SELECT 1/2" Female NPT Malleable Iron Cap Class 300 (1LBZ6)
- ANVIL 1 Black Malleable Street 90 Degree Elbow, Lead Free, 150 PSI (0810016618)
- Zoro Select Black Pipe Fittings