Shop All Black Pipe Fittings
Zoro Select
FNPT, Black Forged Steel 90 Degree Elbow
Mfr # 1MMU2
Zoro # G3010917
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MMU2
- Zoro # G3010917
- UPC # 190735930618
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/4" |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
90 Degrees Elbow, Forged Steel, Black Oxide, Class Class 3000, 1/4 in, Female, NPT, 18, 1/4 in, Female, NPT, 18
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Brass Gate Valve, NPT, 1/4" (T-301)
- KINGSTON BRASS Two-Handle Wall Mount Bar Faucet, Brushed Nickel (KS212SN)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit, Brass (38080-PB)
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 3/4In (GAME-1212)
- ZORO SELECT FNPT, Black Forged Steel 90 Degree Elbow, Class 3000 (1MMU9)
- ZORO SELECT FNPT, Black Forged Steel 90 Degree Elbow (1MMU4)
- ZORO SELECT FNPT, Black Forged Steel 90 Degree Elbow, Class 3000 (1MMU7)
- ZORO SELECT MNPT, Malleable Iron Square Head Plug, Class 150 (5P541)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222150)
- ZORO SELECT Female BSPT, Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FE4)
- ZORO SELECT Black Nipple, Welded, 1/8x8 (793MR3)
- Zoro Select Black Pipe Fittings