Shop All Ball Valves
Zoro Select
1/4" Barb PVC Ball Valve Inline, Seat Material: Buna-N
Mfr # 6380390
Zoro # G2777625
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Stem Material PVC
- Stem Type Self-Lubricating
- Valve Structure 1-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6380390
- Zoro # G2777625
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 4.08" |
Nominal Valve Size | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Long, Connection Size - Side 1 1/4 in, Valve Ways 2-Way, Seal Material Buna-N, Seat Material Buna-N, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P653)
- CHICAGO FAUCET Swing Spout With Soft-Flo(R) Aerator (S6JKABCP)
- SPEARS Wrench, 2 In, 8 In Length, PVC (TAW-020)
- CHICAGO FAUCET Swing Spout, 8 In L, 2.2 GPM (L8JKABCP)
- ZORO SELECT 3/8" Barb PVC Ball Valve Inline (6381690)
- ZORO SELECT 1/2" Barb PVC Ball Valve Inline, Handle Type: Long (7126290)
- ZORO SELECT 3/4" FGHT x MGHT PVC Ball Valve Inline (7050090)
- ZORO SELECT 1" Socket PVC Ball Valve Inline (107-635-NPG)
- ZORO SELECT 1/4" MNPT Brass Ball Valve Inline (G-BVRM-25M)
- ZORO SELECT 1/2" Sweat Brass Ball Valve Inline (107-843NL)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, Carbon Steel (4353009860)
- Zoro Select Ball Valves