Shop All Ball Valves
Zoro Select
1/4" Barb PVC Ball Valve 3-Way
Mfr # 6903390
Zoro # G2229132
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style 3-Way
- Seat Material Viton
- Connection Type Barb x Barb x Barb
- Hose I.D. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6903390
- Zoro # G2229132
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 3.0" |
Outlet Connection Size - Side 1 | 1/4 in |
Nominal Valve Size | 1/4 in |
Outlet Connection Size - Side 2 | 1/4 in |
Inlet Connection Size | 1/4 in |
Description
Manual Three-Way Ball Valve, Body Material PVC, Valve Construction One-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 1/4 in, Inlet Connection Size 1/4 in, Inlet Connection Gender Male, Inlet Connection Type Barb, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/4 in, Outlet Connection Gender - Side 1 Male, Handle Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assembly, Cover (1068525-SN)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G026)
- ZORO SELECT Street Tee, Galvanized MI, 150, 1/2 in., NPT (783YD4)
- ZORO SELECT Gate Valve, Class 200, 1/2 In, 316 SS (4VMV9)
- ZORO SELECT 3/8" Barb PVC Ball Valve 3-Way (6902990)
- ZORO SELECT 1/2" Barb PVC Ball Valve 3-Way (6902390)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (G-ADV-50NLH)
- ZORO SELECT 1/8" FNPT Brass Ball Valve Inline (G-PMFS-18)
- ZORO SELECT 1/4" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-25)
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (GG-F600-200)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (7010201)
- Zoro Select Ball Valves