Shop All Electrical Wire & Cable
Zoro Select
14 AWG 4 Conductor Portable Cord 300V 250 ft. YL
Mfr # 2TYL1
Zoro # G3412823
original price:
$328.87
7% off
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 4
- Length 250 ft
- Jacket Color Yellow
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2TYL1
- Zoro # G3412823
- UPC # 190735452998
- Country of Origin Indonesia
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 250 ft |
Nominal Outside Dia. | 0.39 in |
Wire Size (Wire and Cable) | 14 AWG |
Wire Size - Wire and Cable | 14 AWG |
Spool Length | 250 ft. |
Length (Straight Wireway) | 250 ft |
Description
Portable Cord, Number of Conductors 4, Wire Size 14 AWG, Trade Designation SJTOW, Jacket Material PVC, Wire Color Black, Green, Red, White, Jacket Color Yellow, Length 250 ft, Voltage 300 V, Nominal Outside Dia. 0.39 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B080606CH)
- FUNCTIONAL DEVICES-RIB Relay, 20A, DPDT, 24VAC/DC/208-277VAC (RIB2402B2G)
- NVENT HOFFMAN Reducer, 12x12 to 8x8, Gray, Steel (F1212G88R)
- EATON B-LINE J-Hook, Horizontal, 1 5/16In Max Cap (BCH21-RB)
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 50 ft. BK (E3665)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 600V 250 ft. YL (2TYH8)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYN6)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3655)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 25 ft. BK (E3647)
- ZORO SELECT 12 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3675)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-07-04-25)
- Zoro Select Electrical Wire & Cable