Shop All Electrical Wire & Cable
Zoro Select
14 AWG 3 Conductor Portable Cord 600V 250 ft. BK
Mfr # 2TYG5
Zoro # G2699444
original price:
$583.55
15% off
new price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 3
- Length 250 ft
- Jacket Color Black
- Jacket Material TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2TYG5
- Zoro # G2699444
- UPC # 190735452677
- Country of Origin Indonesia
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 250 ft |
Spool Length | 250 ft. |
Nominal Outside Dia. | 0.52 in |
Wire Size (Wire and Cable) | 14 AWG |
Wire Size - Wire and Cable | 14 AWG |
Length (Straight Wireway) | 250 ft |
Description
Portable Cord, Number of Conductors 3, Wire Size 14 AWG, Trade Designation SEOW, Jacket Material TPE, Wire Color Black, Green, White, Jacket Color Black, Length 250 ft, Voltage 600 V, Nominal Outside Dia. 0.52 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Mom, None/Off/On, Screw (8005K37N113V52)
- CROUSE HINDS CONDULET 1/2IN CONDUIT OUTLET BODIES AND BOX (GUAX16 SA)
- MARTINDALE ELECTRIC Growler, Model U-2, 115V. (GRLRU2A)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFRTW83BLK)
- ZORO SELECT 16 AWG 2 Conductor Lamp Cord 300V 250 ft. WT (E3684)
- ZORO SELECT 18 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3668)
- ZORO SELECT 16 AWG 10 Conductor Portable Cord 600V 25 ft. BK (E3642)
- ZORO SELECT 14 AWG 5 Conductor Portable Cord 600V 50 ft. BK (E3660)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3661)
- ZORO SELECT Insulated Coiled Grounding Wire, 10 ft, 3/16 in Dia, 2 Hand Clamps, Orange (RAC-10-2)
- CAROL 18 AWG 3 Conductor Portable Cord 600V 25 ft. BK (02769)
- Zoro Select Electrical Wire & Cable