Shop All Electrical Wire & Cable
Zoro Select
14 AWG 2 Conductor Carolprene Portable Cord 300V 50 ft. BK
Mfr # E3691
Zoro # G2678654
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 2
- Length 50 ft
- Jacket Color Black
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E3691
- Zoro # G2678654
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 50 ft |
Wire Size - Wire and Cable | 14 AWG |
Nominal Outside Dia. | 0.34 in |
Spool Length | 50 ft. |
Wire Size (Wire and Cable) | 14 AWG |
Length (Straight Wireway) | 50 ft |
Description
Portable Cord, Number of Conductors 2, Wire Size 14 AWG, Trade Designation SJOOW, Jacket Material Rubber, Wire Color Black, White, Jacket Color Black, Length 50 ft, Voltage 300 V, Nominal Outside Dia. 0.34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Explosion Proof Limit Switch, Roller Lever, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (EX-AR16)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20327)
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 1NO/1NC, Rectangular (XB4BL73415)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRL125)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYK8)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYH1)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 50 ft. BK (E3699)
- ZORO SELECT 20 ft. Insulated Coiled Grounding Wire OR (RAC-20)
- ZORO SELECT 6 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYH4)
- ZORO SELECT 20 ft. Insulated Coiled Grounding Wire OR (RAC 10 + 10)
- REMINGTON INDUSTRIES Litz Wire, 26 AWG Unserved Sngl Build, 16/38 Stranding, 4 oz Spool, Ideal for ~100 kHz Applications (16/38LITZ.25)
- Zoro Select Electrical Wire & Cable