Shop All Electrical Wire & Cable
Zoro Select
14 AWG 1 Conductor Automotive Primary Wire 100 ft. BK
Mfr # 5ZLN1
Zoro # G7223797
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Color Black
- Number of Conductors 1
- Length 100 ft
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZLN1
- Zoro # G7223797
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 100 ft |
Spool Length | 100 ft. |
Wire Size - Wire and Cable | 14 AWG |
Wire Size (Wire and Cable) | 14 AWG |
Length (Straight Wireway) | 100 ft |
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 14 AWG, Insulation Material PVC, Wire Color Black, Length 100 ft, Voltage 50 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Black, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, C (ERC50)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T597LED24-71X)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCRA151164D5)
- TY-RAP 14" L Miniature Cable Tie NAT PK 100 (TY5234M)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYK8)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 100 ft. BK (3045300355)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYL3)
- ZORO SELECT 12 AWG 3 Conductor Carolprene Portable Cord 600V 50 ft. BK (E3701)
- ZORO SELECT 16 AWG 8 Conductor Portable Cord 600V 25 ft. BK (E3641)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 100 ft. BK (E3673)
- ZORO SELECT 18 AWG 5 Conductor Portable Cord 600V 250 ft. BK (E3703)
- Zoro Select Electrical Wire & Cable