Shop All Refrigeration Access Valves
Zoro Select
1/4" Access Valve Union Tee, PK2
Mfr # 4PDH8
Zoro # G1343377
product price: $3.69
/pk 2, $1.85/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 5/8 in OD x 5/8 in Slip Fit
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 5/8 in
- Inside Dia. 5/8 in
- Includes 1 Threaded Cap, 1 Valve Core Per Fitting and 1 Mini Core Remover Per Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PDH8
- Zoro # G1343377
- UPC # 190735517840
- Country of Origin China
- Category Refrigeration Access Valves
Dimensions
Connection Size | 5/8 in OD x 5/8 in Slip Fit |
Outside Dia. | 5/8 in |
Inside Dia. | 5/8 in |
Length | 3 1/4 in |
Details
Item | 1/4" Access Valve Union Tee |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | 1 Threaded Cap, 1 Valve Core Per Fitting and 1 Mini Core Remover Per Pack |
Material | Copper |
Features | Connecting Line Sizes for ODS and ODF External Tube Ends |
Connection Type | Slip |
Shop By | Closeouts |
Description
1/4 In. Access Valve Union Tee, Connection Size 5/8 in OD x 5/8 in Slip Fit, Outside Dia. 5/8 in, Inside Dia. 5/8 in, Length 3 1/4 in, For Use With All CFC, HCFC and HFC Refrigerants, Includes 1 Threaded Cap, 1 Valve Core Per Fitting and 1 Mini Core Remover Per Pack, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI Al Washer (501-006N)
- AIRSEPT Straight A/C Hose Connector - #8 to #8 (76802)
- PUROLATOR Air Filter, 16x25x4 Hi-E 40 - MERV 8 (3 Pack) (16x25x4x1 HI (3 Pack))
- HOSHIZAKI Clamp (427443-03)
- ZORO SELECT Replacement Core, 1/4In Schrader, PK10 (4PDJ3)
- ZORO SELECT Core Remover Tool, w/ 6 Cores (4PDJ4)
- ZORO SELECT Automotive Service Connector, Red, High, Length: 1-7/8" (6AWR1)
- ZORO SELECT 1/4" Access Valve, PK6 (4PDH4)
- ZORO SELECT 1/4" Access Valve Extension Tube, PK6 (4PDH3)
- ZORO SELECT 1/4" Access Valve Union Tee, PK2 (4PDH7)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK5 (A31006-G)
- Zoro Select AC & Refrigeration Valves