Shop All Refrigeration Access Valves
Zoro Select
1/4" Access Valve Union Tee, PK2
Mfr # 4PDH7
Zoro # G2035923
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2 in OD x 1/2 in Slip Fit
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 1/2 in
- Inside Dia. 1/2 in
- Includes 1 Threaded Cap, 1 Valve Core Per Fitting and 1 Mini Core Remover Per Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4PDH7
- Zoro # G2035923
- UPC # 190735517833
- Country of Origin China
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/2 in OD x 1/2 in Slip Fit |
Outside Dia. | 1/2 in |
Inside Dia. | 1/2 in |
Length | 3 in |
Details
Item | 1/4" Access Valve Union Tee |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | 1 Threaded Cap, 1 Valve Core Per Fitting and 1 Mini Core Remover Per Pack |
Material | Copper |
Features | Connecting Line Sizes for ODS and ODF External Tube Ends |
Connection Type | Slip |
Shop By | Closeouts |
Description
1/4 In. Access Valve Union Tee, Connection Size 1/2 in OD x 1/2 in Slip Fit, Outside Dia. 1/2 in, Inside Dia. 1/2 in, Length 3 in, For Use With All CFC, HCFC and HFC Refrigerants, Includes 1 Threaded Cap, 1 Valve Core Per Fitting and 1 Mini Core Remover Per Pack, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIL MCLAIN 511330148 Kit-R Ign (511330148)
- YELLOW JACKET Gauge, 3-1/8In Dia, High Side, Red, 800 psi (49141)
- SELKIRK STOVE PIPE 6""X12"" (DSP6P12-1)
- ZORO SELECT Automotive Service Connector, Red, High, Connection Size: 14mm Female Side Port (6AWR3)
- ZORO SELECT Evacuation/Core Removal w/Core Storage (4PDJ5)
- ZORO SELECT 1/4" Access Valve Extension Tube, PK6 (4PDG9)
- ZORO SELECT 1/4" Access Valve Tee w/ Flare Nut, PK6 (4PDJ2)
- ZORO SELECT 1/4" Access Valve Union Tee, PK2 (4PDH8)
- ZORO SELECT Core Remover Tool, w/ 6 Cores (4PDJ4)
- JB INDUSTRIES 1/4" Access Valve Tee, PK3 (A31136)
- Zoro Select AC & Refrigeration Valves