Shop All Refrigeration Access Valves
Zoro Select
1/4" Access Valve Union Tee, PK2
Mfr # 4PDH5
Zoro # G1911131
product price: $3.25
/pk 2, $1.63/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in OD x 1/4 in Slip Fit
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 1/4 in
- Inside Dia. 1/4 in
- Includes 1 Threaded Cap, 1 Valve Core Per Fitting and 1 Mini Core Remover Per Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PDH5
- Zoro # G1911131
- UPC # 190735517819
- Country of Origin China
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4 in OD x 1/4 in Slip Fit |
Outside Dia. | 1/4 in |
Inside Dia. | 1/4 in |
Length | 2 3/4 in |
Details
Item | Access Valve Union Tee |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | 1 Threaded Cap, 1 Valve Core Per Fitting and 1 Mini Core Remover Per Pack |
Material | Copper |
Features | Connecting Line Sizes for ODS and ODF External Tube Ends |
Shop By | Closeouts |
Description
1/4 In. Access Valve Union Tee, Connection Size 1/4 in OD x 1/4 in Slip Fit, Outside Dia. 1/4 in, Inside Dia. 1/4 in, Length 2 3/4 in, For Use With All CFC, HCFC and HFC Refrigerants, Includes 1 Threaded Cap, 1 Valve Core Per Fitting and 1 Mini Core Remover Per Pack, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Grille Spring (06170-00)
- DAYTON Rectangular OEM Blower, 3388 RPM, 1 Phase, Direct, Rolled Steel (1TDN5)
- EATON CUTLER-HAMMER Overloadrelay 3Pole .25-26.2A (BA13A)
- HONEYWELL Chart Hub Assembly (30756150-001)
- ZORO SELECT Evacuation/Core Removal w/Core Storage (4PDJ5)
- ZORO SELECT 1/4" Access Valve Tee w/ Flare Nut, PK6 (4PDJ2)
- ZORO SELECT Core Remover Tool, w/ 6 Cores (4PDJ4)
- ZORO SELECT Automotive Service Connector, Red, High, Length: 1-7/8" (6AWR1)
- ZORO SELECT 1/4" Access Valve Extension Tube, PK6 (4PDH3)
- ZORO SELECT Replacement Core, 1/4In Schrader, PK10 (4PDJ3)
- JB INDUSTRIES Quick Coupler, 1/4 In Mx1/2 In Acme F (QC-13445-134A)
- Zoro Select AC & Refrigeration Valves