Shop All Refrigeration Access Valves
Zoro Select
1/4" Access Valve Tee w/ Flare Nut, PK6
Mfr # 4PDJ2
Zoro # G1511833
product price: $9.19
/pk 6, $1.53/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in SAE M x 1/4 in Flare Nut Run x 1/4 in SAE M Branch
- For Use With All CFC, HCFC and HFC Refrigerants
- Includes 1 Threaded Cap, 1 Valve Core Per Fitting and 1 Mini Core Remover Per Pack
- Material Brass
- Features Extra-depth Slip-fit Braze Cup; Machined According to ARI Specifications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PDJ2
- Zoro # G1511833
- UPC # 190735517871
- Country of Origin China
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4 in SAE M x 1/4 in Flare Nut Run x 1/4 in SAE M Branch |
Details
Item | 1/4" Access Valve Tee w/ Flare Nut |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | 1 Threaded Cap, 1 Valve Core Per Fitting and 1 Mini Core Remover Per Pack |
Material | Brass |
Features | Extra-depth Slip-fit Braze Cup; Machined According to ARI Specifications |
Shop By | Closeouts |
Description
1/4 In. Access Valve Tee w/ Flare Nut, Connection Size 1/4 in SAE M x 1/4 in Flare Nut Run x 1/4 in SAE M Branch, For Use With All CFC, HCFC and HFC Refrigerants, Includes 1 Threaded Cap, 1 Valve Core Per Fitting and 1 Mini Core Remover Per Pack, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Repair Kit for Cast Iron Pump (17100)
- TEMPCO Ceramic Terminal Caps, 10 - 24Threads, PK10 (CER-102-104)
- MRCOOL 1.5 to 3 Ton Thermostatic Expansion Valve Kit (H4TXV01)
- FIREYE Chassis, 120V with Alpha-Numeric Inter (MEC120D)
- ZORO SELECT Automotive Service Connector, Red, High, Length: 1-7/8" (6AWR1)
- ZORO SELECT Core Remover Tool, w/ 6 Cores (4PDJ4)
- ZORO SELECT Replacement Core, 1/4In Schrader, PK10 (4PDJ3)
- ZORO SELECT 1/4" Access Valve Union Tee, PK2 (4PDH7)
- ZORO SELECT 1/4" Access Valve, PK6 (4PDH4)
- ZORO SELECT 1/4" Access Valve Union Tee, PK2 (4PDH8)
- JB INDUSTRIES Line Piercing Valve, 3/16" and 3/8" OD (EZ-40288)
- Zoro Select Refrigeration Access Valves