Shop All Refrigeration Access Valves
This Product is Discontinued
Zoro Select
1/4" Access Valve Extension Tube, PK6, Outside Dia.: 3/16" (Discontinued)
Mfr # 4PDH1
Zoro # G2920346
This Product is Discontinued
Key Features
- Connection Size 3/16 in OD
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 3/16 in
- Includes 1 Threaded Cap, 1 Valve Core Per Fitting and 1 Mini Core Remover Per Pack
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PDH1
- Zoro # G2920346
- UPC # 190735517772
- Country of Origin China
- Category Refrigeration Access Valves
Dimensions
Connection Size | 3/16 in OD |
Outside Dia. | 3/16 in |
Length | 2 in |
Details
Item | 1/4" Access Valve Extension Tube |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | 1 Threaded Cap, 1 Valve Core Per Fitting and 1 Mini Core Remover Per Pack |
Material | Brass/Copper |
Features | It can be Bent, Cut, Flared or Swaged to Meet Application Requirements |
Description
1/4 In. Access Valve Extension Tube, Connection Size 3/16 in OD, Outside Dia. 3/16 in, Length 2 in, Brass/Copper, For Use With All CFC, HCFC and HFC Refrigerants, Includes 1 Threaded Cap, 1 Valve Core Per Fitting and 1 Mini Core Remover Per Pack, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.