Shop All Refrigeration Access Valves
Zoro Select
1/4" Access Valve Extension Tube, PK6
Mfr # 4PDH3
Zoro # G1499617
product price: $10.69
/pk 6, $1.78/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/8 in OD
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 3/8 in
- Includes 1 Threaded Cap, 1 Valve Core Per Fitting and 1 Mini Core Remover Per Pack
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PDH3
- Zoro # G1499617
- UPC # 190735517796
- Country of Origin China
- Category Refrigeration Access Valves
Dimensions
Connection Size | 3/8 in OD |
Outside Dia. | 3/8 in |
Length | 2 in |
Details
Item | 1/4" Access Valve Extension Tube |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | 1 Threaded Cap, 1 Valve Core Per Fitting and 1 Mini Core Remover Per Pack |
Material | Brass/Copper |
Features | It can be Bent, Cut, Flared or Swaged to Meet Application Requirements |
Description
1/4 In. Access Valve Extension Tube, Connection Size 3/8 in OD, Outside Dia. 3/8 in, Length 2 in, Brass/Copper, For Use With All CFC, HCFC and HFC Refrigerants, Includes 1 Threaded Cap, 1 Valve Core Per Fitting and 1 Mini Core Remover Per Pack, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Door Bin (240337901)
- DAYTON Speed Control, Adjustable, Rotary, 120V, 8A (22PP73)
- HONEYWELL DAMPER 3-13PSI PNEUMATIC VALVE ACTUATOR (MP918B 1006 2)
- SIEMENS Valve Body, 3/4in NPT, 2 and 3 Way (VMP42.14(2))
- ZORO SELECT Evacuation/Core Removal w/Core Storage (4PDJ5)
- ZORO SELECT 1/4" Access Valve Extension Tube, PK6 (4PDG9)
- ZORO SELECT 1/4" Access Valve Union Tee, PK2 (4PDH8)
- ZORO SELECT Automotive Service Connector, Red, High, Length: 1-7/8" (6AWR1)
- ZORO SELECT Automotive Service Connector, Blue, Low (6AWR0)
- ZORO SELECT Automotive Service Connector, Red, High, Connection Size: 14mm Female Side Port (6AWR3)
- PRO-SET 1/4" SAE M x 1/4" SAE M BV (BVM)
- Zoro Select Refrigeration Access Valves