Shop All Refrigeration Access Valves
Zoro Select
1/4" Access Valve Extension Tube, PK6
Mfr # 4PDG9
Zoro # G3346016
original price:
$10.18
65% off
new price: $3.49
/pk 6, $0.58/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/8 in OD
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 1/8 in
- Includes 1 Threaded Cap, 1 Valve Core Per Fitting and 1 Mini Core Remover Per Pack
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PDG9
- Zoro # G3346016
- UPC # 190735517765
- Country of Origin China
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/8 in OD |
Outside Dia. | 1/8 in |
Length | 2 in |
Details
Item | 1/4" Access Valve Extension Tube |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | 1 Threaded Cap, 1 Valve Core Per Fitting and 1 Mini Core Remover Per Pack |
Material | Brass/Copper |
Features | It can be Bent, Cut, Flared or Swaged to Meet Application Requirements |
Shop By | Closeouts |
Description
1/4 In. Access Valve Extension Tube, Connection Size 1/8 in OD, Outside Dia. 1/8 in, Length 2 in, Brass/Copper, For Use With All CFC, HCFC and HFC Refrigerants, Includes 1 Threaded Cap, 1 Valve Core Per Fitting and 1 Mini Core Remover Per Pack, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Air Ventilator White - Ventilation Duct Hose - 4" ID x 25ft Length Hose (Fully Stretched) (01-W183)
- EMPIRE VENTILATION Adjustable Roof Base, 8" Galvanized (AB08G)
- PENTAIR EQUIPMENT PROTECTION Hoffman Replacement Filters for HF10 Filter Fans IP54- Pack of 6 (89134426R)
- DAYTON Rectangular OEM Blower, 1650 RPM, 1 Phase, Direct, Rolled Steel (1TDV4)
- ZORO SELECT Replacement Core, 1/4In Schrader, PK10 (4PDJ3)
- ZORO SELECT Evacuation/Core Removal w/Core Storage (4PDJ5)
- ZORO SELECT Core Remover Tool, w/ 6 Cores (4PDJ4)
- ZORO SELECT 1/4" Access Valve Union, PK6 (4PDJ1)
- ZORO SELECT 1/4" Access Valve Union Tee, PK2, Length: 2-3/4" (4PDH6)
- ZORO SELECT Automotive Service Connector, Blue, Low, Connection Size: 14mm Female Side Port (6AWR2)
- JB INDUSTRIES Swivel FE Flare X Solder Adapter, PK2 (A32703)
- Zoro Select Refrigeration Access Valves