Shop All Rubber Sheets & Strips
Zoro Select
1/4" 4-Ply Cloth Inserted Neoprene Rubber Sheet, 24"x12", Black, 60A
Mfr # BULK-RS-NFR70-315
Zoro # G7226362
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 24 in
- Rubber Length 1 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-NFR70-315
- Zoro # G7226362
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 24 in |
Rubber Length | 1 ft |
Length | 12" |
Width | 24" |
Nominal Size | 12 in x 24 in |
Overall Length | 24 in |
Overall Width | 12 in |
Description
Neoprene Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Fabric-Reinforced, Material Neoprene, Standards ASTM D2000 BC 710, Number of Ply 3, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.026 in, Reinforced Material Polyester, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Good, Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stainless Round Tube, 48 in Overall L (480_48_0)
- ZORO SELECT Tool Steel Rod, 6 ft L, 5/8 in Dia. (DCFD2R.625-72)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 1/2 in W, 25 ft L, 1 in Thick, Black (P811ULRL01.50XOH)
- ZORO SELECT Bar Grating, Serrated, 120 in L, 24 in W, 1.25 in H, Galvanized Steel Finish (22188R125-B10)
- ZORO SELECT 3/16" 3-Ply Cloth Inserted Neoprene Rubber Sheet, 24"x12", Black, 60A (BULK-RS-NFR70-314)
- ZORO SELECT 1/8" 2-Ply Cloth Inserted Neoprene Rubber Sheet, 24"x12", Black, 60A (BULK-RS-NFR70-313)
- ZORO SELECT 1/16" 1-Ply Cloth Inserted Neoprene Rubber Sheet, 24"x12", Black, 60A (BULK-RS-NFR70-312)
- ZORO SELECT 3/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-NHS30-14)
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 12"x12", 60A (BULK-RS-E60-54)
- ZORO SELECT Rubber Sheet, SBR, 3/32"Thick, 12"x12", 70A (BULK-RS-SBR75-158)
- E. JAMES Rubber Sheet, SBR, 1/4"Thick, 12"x12", 70A (1500-1/4A)
- Zoro Select Rubber Sheets & Strips