Shop All Machine Screws
Zoro Select
1/4"-28 x 7/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 1000 PK
Mfr # MS24693-C297
Zoro # G2495830
product price: $615.99
/pk 1000, $0.62/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS24693-C297
- Zoro # G2495830
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 7/8 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
1/4-28 x 7/8 MS24693-C Phillips Flat 100 Degree F/T Machine Screw 300 Series S/S DFAR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 260 PK (B12300.062.0001)
- KIPP Eye Bolt With Shoulder, M12, 20.5 mm Shank, 30 mm ID, Steel, Bright (K0767.12)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 3/4"-10, Grade B7, Blue PTFE Coated Finish, 10 PK (75T10L425TFE10R20N)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (U04110.025.0200)
- ZORO SELECT #2-56 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.008.0100)
- ZORO SELECT 1/4"-20 x 1 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51215.025.0100)
- ZORO SELECT #6-32 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.013.0075)
- ZORO SELECT M5-0.80 x 70 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51300.050.0070)
- ZORO SELECT M6-1.00 x 16 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 25 PK (M55300.060.0016)
- ZORO SELECT #8-32 x 1 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.016.0100)
- ZORO SELECT #10-24 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.019.0037)
- Zoro Select Machine Screws