Shop All Machine Screws
Zoro Select
1/4"-28 x 5/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 500 PK
Mfr # MS51958-80
Zoro # G2504249
product price: $262.99
/pk 500, $0.53/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS51958-80
- Zoro # G2504249
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
Machine Screws,1/4-28 X 5/8 MIL-,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/2"-20 (3534-1/2K)
- STRONG-POINT Strong-Point PGA1032 10-14 x 2 in. Unslotted Indented Hi-Hex Washer Head Screw with Shoulder and EPDM Bonded Washer Strong Shield Coated Box of 2 000 (PGA1032)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 7" L, Carbon Steel Zinc Plated, 25 PK (WS-1270)
- FLEXLOC Flexible Top Lock Nut, #10-32, Steel, Grade 2, Cadmium Plated, 1/16 in Ht, 200 PK (21FK-1032)
- ZORO SELECT #6-32 x 1-1/2 in Phillips Flat Machine Screw, Black Oxide Steel, 5000 PK (0624MPUB)
- ZORO SELECT #12-24 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0100)
- ZORO SELECT #10-32 x 1/2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPIFI-1000500-100P)
- ZORO SELECT #4-40 x 1/8 in Phillips Flat Machine Screw, Black Oxide Steel, 10000 PK (0402MPUB)
- ZORO SELECT M6-1.00 x 16.7 mm Slotted Flat Machine Screw, Plain Nylon, 25 PK (50M060100H020)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Zinc Black Steel, 5000 PK (1408MPFBZ)
- ZORO SELECT M6-1.00 x 40 mm Torx Flat Machine Screw, Plain Steel, 1250 PK (M640MTF188)
- Zoro Select Machine Screws