Shop All Machine Screws
Zoro Select
1/4"-28 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 3000 PK
Mfr # 1508EPP
Zoro # G8554596
product price: $337.99
/pk 3000, $0.11/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1508EPP
- Zoro # G8554596
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 1/2 in |
Dimensional Standards | ASME B18.13, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
1/4-28X1/2 Phillips Pan External Sems Machine Screw Fully Threaded Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 4 in L, 5 PK (U51000.062.0400)
- FREEMAN Collated Finishing Nail, 2 in L, 16 ga, Straight (SSSF16-2)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-20, Plain Finish (36206)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3504370437-12)
- ZORO SELECT #8-32 x 2-1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.016.0250)
- ZORO SELECT 1/4"-20 x 5/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51862.025.0062)
- ZORO SELECT #10-32 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZE30)
- ZORO SELECT 5/16"-18 x 1 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.031.0100)
- ZORO SELECT #10-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0076)
- ZORO SELECT M3-0.50 x 16 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.030.0016)
- ALLIED TITANIUM #10-24 x 1/2 in Phillips Pan Machine Screw, Plain Titanium (0001530)
- Zoro Select Machine Screws