Shop All Machine Screws
Zoro Select
1/4"-28 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK
Mfr # 1ZE57
Zoro # G3143971
product price: $7.15
/pk 50, $0.14/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Drive Size #3
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ZE57
- Zoro # G3143971
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 1/2 in |
Drive Size | #3 |
Head Dia. | 0.492 in |
Head Height | 0.175 in |
Screw Size | 1/4"-28 |
Maximum Head Height | 0.175 in |
Maximum Head Width | 0.492 in |
Minimum Head Width | 0.492 in |
Dimensional Standards | ASME B18.6.3 |
Head Width | 0.492 in |
Minimum Head Height | 0.175 in |
Overall Length | 1/2 in |
Fastener Length | 1/2 in |
Description
Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size 1/4 In.-28, Fastener Length 1/2 in, Head Width 0.492 in, Head Height 0.175 in, Drive Size #3, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.492 in, Minimum Head Width 0.492 in, Maximum Head Height 0.175 in, Minimum Head Height 0.175 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Nylon 15 PK (70196)
- MIDWEST FASTENER #6 Dia., Steel, 10 PK (930627)
- ZORO SELECT 3/8"-16 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51122.037.0100)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx2-1/4in, PK5 (U39150.031.0225)
- ZORO SELECT #4-40 x 7/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0087)
- ZORO SELECT 1/4"-20 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0100)
- ZORO SELECT #10-24 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0050)
- ZORO SELECT #10-32 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.019.0051)
- ZORO SELECT #4-40 x 59/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMC0)
- ZORO SELECT M3-0.50 x 10 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.030.0010)
- MIDWEST FASTENER #10-32 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33174)
- Zoro Select Machine Screws