Shop All Socket Head Cap Screws
Zoro Select
1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK
Mfr # U51566.025.0050
Zoro # G9507014
product price: $8.15
/pk 100, $0.08/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 5/32 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51566.025.0050
- Zoro # G9507014
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Screw Length | 1/2 in |
Drive Size | 5/32 in |
Vented Hole Size | Not Vented |
Thread Length | 1/2 in |
Head Height | 0.161 in |
Min. Thread Length | 1/2 in |
Minimum Thread Length | 1/2 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.531 in |
Head Dia. | 0.531 in |
Dia./Thread Size | 1/4"-28 |
Length | 1/2 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 1/4 In.-28, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.161 in, Head Diameter 0.531 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/32" x 2" Zinc Plated Steel Cotter Pins 100PK (04034)
- MIDWEST FASTENER #8-32 x 2 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33157)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55530.050.0150)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 150 mm L, 10 PK (M04100.160.0150)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51060.025.0087)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 50 PK (U51060.025.0250)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length, 100 PK (U51566.025.0037)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M51050.020.0006)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 10 PK (M07000.200.0100)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 10 PK (U07410.037.0350)
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 100 PK (138452-100)
- Zoro Select Socket Head Cap Screws